{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Number of deburrers | 3 | |
| for hole ⌀ | 3 – 5.5 mm; 5 – 10 mm; 10 – 22 mm | |
| for maximum hole depth t | 15 mm; 17 mm; 52 mm | |
| Type of product | Deburrers |
| Article number | 671301 | |
| Catalog number | 839655 | |
| EAN / GTIN | 7290003240937 | |
| Manufacturer number | RC3300 |