{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for hole ⌀ | 5 mm - 10 mm | |
| for maximum hole depth t | 17 mm | |
| Type of product | Deburrers |
| Article number | 166196 | |
| Catalog number | 839650 | |
| EAN / GTIN | 7290003240647 | |
| Manufacturer number | RC2000 |