{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 8 mm | |
| d | 2.7 mm | |
| Mandrel material | Galvanized steel | |
| k | 165 | |
| Tensile force | 4,400 kg | |
| Head shape | Countersunk head | |
| Shear strength | 3,100 N | |
| Material rivet | Galvanized steel | |
| D2 | 9 mm | |
| Clamping length | 2 mm - 4 mm | |
| D1 | 5 mm |
| Article number | 1454644 | |
| Catalog number | 3515 | |
| EAN / GTIN | 4007081312929 | |
| Manufacturer number | 1454644 |