{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 12 mm | |
| d | 2.1 mm | |
| Mandrel material | Galvanized steel | |
| k | 135 | |
| Tensile force | 2,500 N | |
| Head shape | Countersunk head | |
| Shear strength | 2,000 N | |
| Material rivet | Galvanized steel | |
| D2 | 7.5 mm | |
| Clamping length | 6.5 mm - 8.5 mm | |
| D1 | 4 mm |
| Article number | 1454640 | |
| Catalog number | 3515 | |
| EAN / GTIN | 5013656312460 | |
| Manufacturer number | 1454640 |