GESIPA Blindniete Senkkopf Stahl/Stahl 4x8 KL 2,5-4,5

Article no.: 1454638 Catalog no.: 3515
Price per 100 Piece
Net price: CHF 9.50
Do you want to order more than one article? To quick entry
  • Minimum order quantity 500 Piece
  • Order steps: 500 Piece
on request
In stock
1’400 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 8 mm
d 2.1 mm
Mandrel material Galvanized steel
k 135
Tensile force 2,500 kg
Head shape Countersunk head
Shear strength 2,000 N
Material rivet Galvanized steel
D2 7.5 mm
Clamping length 2.5 mm - 4.5 mm
D1 4 mm

Identification & Classification

Article number 1454638
Catalog number 3515
EAN / GTIN 5013656312446
Manufacturer number 1454638

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart