Jaws (single) for hydraulic puller

Article no.: Y505-25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number Y505-25
EAN / GTIN 4021176043338
Manufacturer number Y505-25
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The puller jaws (individually) are spare parts for hydraulic pullers. The puller jaws are also suitable for removing particularly stubborn parts.
  • Through the freely movable jaws gliding on the crossbar, eccentric components can also be removed.

Feature:

  • Material: tool steel
  • Clamping depth, external puller [mm]: 700 mm
  • Clamping depth external puller [inch]: 27 9/16
  • Hook root thickness at the tip (claw thickness K) [mm]: 10 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 3/8
  • Hook base width (claw width J) [mm]: 30 mm
  • Hook base width (claw width J) [inch]: 1 3/16
  • Hook base depth usable (claw depth usable O) [mm]: 42 mm
  • Hook root depth usable (claw depth usable O) [inch]: 1 5/8
  • Total hook root depth (total claw depth H) [mm]: 150 mm
  • Total hook root depth (total claw depth H) [inch]: 5 7/8
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 50 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1 15/16
  • Total length [mm]: 1100 mm
  • Total length [inch]: 43 5/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart