3-jaw puller with pivotable jaws, up to 900 mm spread, 520 mm reach, without hydraulic hollow piston cylinder

Article no.: Y30-206
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number Y30-206
EAN / GTIN 4021176037153
Manufacturer number Y30-206
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 3-jaw pullers with swiveling puller jaws of the Y-206 series are used for pulling particularly large and stuck bearings, gears, discs, etc., in crafts, industry, and workshops. Due to their easy adjustability, the puller is also suitable for various pulling situations. A hydraulic hollow piston cylinder of the YRH series is also required for use.
  • Universally applicable thanks to adjustable reach
  • The larger the pulling force, the stronger the grip of the jaws on the workpiece being pulled.

Feature:

  • Material: tool steel
  • Span outside pull-off (max.) [inch]: 35 7/16
  • Span outside pull-off (max.) [mm]: 900 mm
  • Clamping depth, external puller [mm]: 520 mm
  • Clamping depth external puller [inch]: 20 1/2
  • Max. tensile force [kN]: 300 kN
  • Max. tractive force [t]: 30 t
  • Max. pulling force [US t. sh.]: 33.07
  • Number of hooks: 3
  • Separation diameter (min. - max.) [mm]: 0 mm - 900 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart