Hydraulic, 3-jaw puller with adjustable reach, hydraulic hollow piston cylinder, max. spread 375 mm, reach 500 mm

Article no.: Y28-11-0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number Y28-11-0
EAN / GTIN 4021176469725
Manufacturer number Y28-11-0
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The hydraulic, extra-strong 3-jaw puller with adjustable reach and hydraulic hollow piston cylinder for pump drive is used for pulling particularly stubborn bearings, gears, and discs in all standard sizes for crafts, workshops, and industry. The hydraulic hollow piston cylinder achieves a high pulling force of up to 20 t. This allows you to loosen any component that is mounted on a shaft and is freely accessible from the outside. The robust design of the puller adapts to every pulling situation thanks to its individually adjustable spread and reach, ensuring a powerful, damage-free disassembly both during external extraction and internal extraction. The 3-jaw design guarantees an even load distribution, providing a particularly secure grip on the part being pulled.
  • A hydraulic hollow piston cylinder ensures easy and controlled removal of particularly large and stuck parts with minimal effort.
  • Adjustable puller jaws for individual adjustment of the reach due to multiple drilling in the puller jaws

Feature:

  • Material: tool steel
  • Thread dimension: other
  • Span outside pull-off (max.) [inch]: 14 3/4
  • Span outside pull-off (max.) [mm]: 375 mm
  • Clamping depth, external puller [mm]: 500 mm
  • Clamping depth external puller [inch]: 19 11/16
  • Span inside pull-out (min.) [mm]: 280 mm
  • Span inside pull-out (max.) [mm]: 600 mm
  • Span inside pull-out (min.) [in.]: 11 1/32
  • Span inside extension (max.) [in.]: 23 5/8
  • Max. tensile force [kN]: 200 kN
  • Max. tractive force [t]: 20 t
  • Max. pulling force [US t. sh.]: 22.05
  • Reversible puller hooks: Yes
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 0 mm - 375 mm
  • Span inside pull-out (min. - max.) [mm]: 280 mm - 600 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Max. pressure [bar]: 700 bar

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart