Hydraulic 2-jaw and 3-jaw Puller with crossbar, hydraulic pressure cylinder, up to 500 mm spread, reach

Article no.: Y18-208
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number Y18-208
EAN / GTIN 4021176461699
Manufacturer number Y18-208
L-Number L80010 415
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The hydraulic 2-jaw and 3-jaw puller with adjustable reach, hydraulic pressure cylinder for pump drive and combination crossbar is used for pulling particularly large and stuck bearings, gears, and discs in all common sizes for crafts, workshops, and industry. The hydraulic pressure cylinder achieves a pulling force of max. 10 t. This makes it possible to loosen any component that is mounted on a shaft and accessible from the outside. The oscillating jaws adapt to any installation situation and are universally applicable due to the adjustability of the reach. Thanks to the combination crossbar, the puller can be used as both a 2-jaw and a 3-jaw puller. The 3-jaw design guarantees an even load distribution and thus a particularly secure grip on the part being pulled.
  • Hydraulic hollow piston cylinder ensures easy and controlled removal of particularly large and stuck parts with minimal effort.
  • Adjustable puller jaws for individual adjustment of the reach due to multiple drilling in the puller jaws

Feature:

  • Material: tool steel
  • Thread dimension: other
  • Span outside pull-off (max.) [inch]: 19 11/16
  • Span outside pull-off (max.) [mm]: 500 mm
  • Clamping depth, external puller [mm]: 500 mm
  • Clamping depth external puller [inch]: 19 11/16
  • Total hook root depth (total claw depth H) [mm]: 58 mm
  • Total hook root depth (total claw depth H) [inch]: 2 5/16
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 19 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 3/4
  • Max. tensile force [kN]: 100 kN
  • Max. tractive force [t]: 10 t
  • Max. pulling force [US t. sh.]: 11.02
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 0 mm - 500 mm
  • Stroke [mm: 250
  • Max. Pressure of hydraulics [bar]: 561 bar
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart