2M Workbench with wooden worktop

Article no.: WB2.2000W
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification & Classification

Article number WB2.2000W
EAN / GTIN 3662424176180
Manufacturer number WB2.2000W
L-Number L60130 11681
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Multi-layer wooden worktop, 30mm thick
  • Worktop material: Inner layers of fir, outer layers of ash
  • Legs and base plate made of sheet metal, 1.2mm thick
  • 6 legs for a 2m long model
  • Possibility to place the drawer WB2. 2000DRAW drawer between 2 legs (2 WB2.2000DRAW drawers possible in your workbench)
  • Side holes for fastening several workbenches next to each other
  • Prepared for floor fastening
  • Colour: Black RAL 9005

Feature:

  • Static load capacity weight in kilograms: 1,500
  • Distance between legs: 864mm
  • Distance between lower shelf and worktop: 660mm
  • Overall dimensions: L 2,000 x D 700 x H 900mm
  • Weight Weight in kilograms: 61

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart