20 x 520 mm high capacity belt sander

Article no.: V.403F
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Type of product Linishing machine

Identification & Classification

Article number V.403F
EAN / GTIN 3148518302746
Manufacturer number V.403F
L-Number L60130 7692
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Adjustable handle
  • Quick-change tape system
  • Tape size 20 x 520 mm
  • Supplied with tapes
  • Speed: 16,000 rpm
  • Average air consumption: 110 l/min
  • Connection thread: 1/4″
  • Working pressure: 6.2 bar

Feature:

  • A [mm]: 360
  • E [mm]: 95
  • H [mm]: 93
  • L [mm]: 350
  • [kg]: 1,150

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart