Pliers set, 3 pieces, Number of pliers: 3

Article no.: U70006 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Number of pliers Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrical insulation VDE 1000 V
Type of product Multi-function pliers

Identification & Classification

Article number U70006 3
EAN / GTIN 84705329819

Description

Description:

The Wiha 3 Piece Insulated Industrial Pliers-Cutters Set includes Insulated Industrial Combination Pliers 8.0″, Insulated Industrial Diagonal Cutters 8″, and Insulated Industrial Long Nose Pliers 8″. Wiha Insulated SoftFinish® Cushion Grip Pliers and Cutters are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles directly molded to the tool steel for a permanent bond. The grips feature a slip guard handle design for added protection at the front-end and raised rear-finger steps for easy opening at the back-end. Wiha Insulated SoftFinish® Cushion Grip Pliers and Cutters consist of premium quality tool steel for strength and durability and induction hardened cutting edges and jaws for superior sharpness and longevity. Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC (1,500 volts DC) for safety and peace of mind in energized applications. All Wiha Insulated tools are VDE Certified and meet EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools, NFPA-70E standards for electrical safety on the job site, and CSA testing benchmarks for safety and performance. Wiha premium quality Insulated SoftFinish® Cushion Grip Drivers are designed and engineered by Wiha Germany and Manufactured in Germany. You can buy with confidence knowing that this product is Backed by the Wiha No Hassle Guarantee.

Feature:

Set Includes: Insulated Industrial Combination Pliers 8.0″, Insulated Industrial Diagonal Cutters 8″, Insulated Industrial Long Nose Pliers 8″Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mindErgonomic cushion grip handles for comfort and controlDual durometer construction for long-lasting durabilityHandles direct molded to tool steel for permanent bondSlip guard handle design for added protectionStandard industrial brushed finish for surface enduranceInduction hardened cutting edges and jaws for superior sharpness and longevityWiha premium quality tool steel for strength and durabilityBacked by the Wiha No Hassle Guarantee

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart