16 Piece System 4 ESD Safe MicroBit Set - Inch, Type: 16

Article no.: U67021 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
3 pieces in stock 3 pieces available in - working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number U67021 16
EAN / GTIN 84705750941

Description

Description:

Small, Light Weight, With Compact Bit Storage
Hardened Bits made From Wiha CRM-72 Special Tool Steel
Indexed Bit Ring Stores With the Driver
Ball retainer style Non Magnetic 100mm bit holder
Handles of Static Dissipative ESD Safe material

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart