SoftFinish 11inOne Multi-Driver, Type: 11-IN-1

Article no.: U66035 11-IN-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
6 pieces in stock 6 pieces available in - working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number U66035 11-IN-1
EAN / GTIN 84705778914

Description

Description:

Wiha SoftFinish® 11inOne Multi-Driver features 8 essential screwdriver tip profiles for efficient tool carry. Introducing the comfortable, versatile, SoftFinish® 11inOne Multi-Driver from Wiha. It’s the trusted companion for whatever comes your way. Wiha SoftFinish® 11inOne Multi-Drivers are the standard for premium quality professional drivers featuring cushion grip handles for comfort and control and dual durometer construction for long-lasting durability. Including parallel-flats to prevent table-top roll-off, interchangeable bit, and nut driver receiver system for multi-tool adaptivity. Consisting of Wiha premium quality tool steel, the bits feature exact fit precision machined tips for reduced cam-out of fastener heads. The nut driver component is chrome plated and the double-ended bits phosphate finished for corrosion protection and surface resilience.  With the Wiha SoftFinish® 11inOne Multi-Driver, you have a trusted companion at the ready for nearly any driver application you face on the jobsite or at home.

Feature:

Components Included: Nut Driver 1/4", 5/16", 3/8"; Phillips #1, #2; Slotted 1/4", 3/16"; Square #1, #2; Torx T20, T25
SoftFinish® Cushion Grip Handle
SoftFinish® cushion grip handle for comfort and control
Handle direct molded to blade for permanent bond
Handle sized proportionate to blade for consistent mechanical advantage
8 essential screwdriver and 3 nut driver tip profiles for efficient tool carry
Dual durometer construction for long-lasting durability
Interchangeable blade receiver for multi-tool adaptivity
Wiha premium quality tool steel for strength and durability
Parallel flats for roll-off prevention
Exact fit precision machined tips for reduced cam-out
Nut driver component chrome plated for corrosion protection and easy cleaning
Double-ended bits phosphate finished for corrosion protection
Spring-loaded detent ball locking feature for secure handle and insert interlock
THIS ITEM IS NOT COMPATIBLE WITH THE SOFTFINISH® 6inONE
Replacement parts for 11inOne SoftFinish® Multi-Driver (77801)
Backed by the Wiha No Hassle Guarantee
Manufactured in Monticello, Minnesota USA

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart