Bit-holding screwdriver 6-2

Article no.: U66026 6-2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number U66026 6-2
EAN / GTIN 4013288156068
Manufacturer number 05073661002

Description

Description:

Wera compact tool with multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Integrated bit magazine in the handle. Includes ratchet: fine-pitched for small return angle, switchover ring (right, fixed, left), maximum torque of up to 50 Nm; hexagonal blade with 1/4″ hexagon socket take-up, stainless sleeve, strong permanent magnet.

Feature:

Features:
Kraftform Kompakt with ratchet function for high working speeds
Kraftform with anti-roll feature, multi-component, integrated magazine
Fine-pitched teeth for small return angle; switchover ring (right, fixed, left)
Maximum torque of up to 50 Newton metres
Hexagon blade with 1/4″ hex socket take-up, stainless sleeve, strong permanent magnet

Includes:
Kraftform 27RA ratcheting screwdriver
Slotted
5.5, 6.5mm bits
Phillips:#1, #2 bits
Square recess
#1, #2 bits

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart