3/8 Drive 6 Point Socket Set Metric 6PT

Article no.: U63120 6PT
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/8 inch
Type of product Socket insert

Identification & Classification

Article number U63120 6PT
Manufacturer number U63120 6PT
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Description:

Introducing the Garant 3/8 Drive 6 Point Socket Set Metric - the ultimate tool for all your mechanical needs! This high-quality socket set is designed to provide you with the perfect combination of strength, durability, and precision. Whether you're a professional mechanic or a DIY enthusiast, this socket set is a must-have in your toolbox.
  • Crafted from premium-grade materials, the Garant 3/8 Drive 6 Point Socket Set Metric is built to last. The sockets are made from chrome vanadium steel, which is known for its exceptional strength and resistance to wear and tear. The set includes a range of socket sizes, from 8mm to 19mm, ensuring that you have the right tool for every job.
  • The 6-point design of the sockets ensures a secure grip on the fastener, reducing the risk of slipping and rounding. This means that you can work with confidence, knowing that your tools won't let you down. The sockets are also designed to fit snugly onto the ratchet, providing a smooth and seamless operation.
  • Includes: 637229 8; 637229 9; 637229 10; 637229 11; 637229 12; 637229 13; 637229 14; 637229 15; 637229 17; 637229 18; 637229 19; 637229 21; 637590;
  • Downloads & documents

    Services & product advisors

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Forms

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript

    Sign in

    Login

    Your contact person

    Set commission

    Your customer card

    Please present the QR code at the checkout.
    Retrieved on 
    To shopping cart