Hexagon key L-wrench set, Number of screwdrivers: 9SB

Article no.: U62041 9SB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in - working days
11 pieces in stock 11 pieces available in - working days

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number U62041 9SB
EAN / GTIN 4013288154118
Manufacturer number 05133180001

Description

Description:

High quality L-key set for imperial hexagonal socket screws in a practical clip fastener out of wear-resistant material, enabling secure storage of the L-keys as well as simple removal. Hex-Plus profile: offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Feature:

Includes

Wera 05022068001: 1x 5/64″ x 100 mm
Wera 05022070001: 1x 3/32″ x 112 mm
Wera 05022072001: 1x 1/8″ x 126 mm
Wera 05022074001: 1x 5/32″ x 140 mm
Wera 05022076001: 1x 3/16″ x 160 mm
Wera 05022078001: 1x 7/32″ x 180 mm
Wera 05022080001: 1x 1/4″ x 190 mm
Wera 05022082001: 1x 5/16″ x 200 mm
Wera 05022095001: 1x 3/8″ x 212 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart