{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal size ⌀ | 75 mm | |
| Manufacturing tolerance of the bore | 0.02 mm | |
| Material | Steel | |
| Type of product | setting ring |
| Article number | U48025 75 | |
| EAN / GTIN | 4946368039121 |