RADIUS GAGES (17 LEAVES)

Article no.: U47068 17
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Radius gauge

Identification & Classification

Article number U47068 17
EAN / GTIN 4946368373454

Description

Description:

The Mitutoyo inch radius gage set has convex and concave gages to perform highly accurate outside and inside radius measurements. The measuring surfaces are precisely finished with smooth, accurate edges for exact measurements. Each gage has a satin-chrome finish with the radius stamped on it for easy viewing.

  • Includes 17 leaves
  • Available in range size of 1/64th” – 17/64″ by 64ths
  • Each set has concave and convex radius gages
  • Each gage leaf is stamped with radius size for easier reading
  • Includes a holding case with indexed pockets to protect the radius gage sets

Feature:

  • Order No.: 186-903
  • Number of Leaves: 17
  • Size: 1/64” - 16/64” by 64ths
  • Remarks: -

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart