DIGITAL PROTRACTOR, PRO 360, NO OUTPUT

Article no.: U45016 950-317
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Protractor

Identification & Classification

Article number U45016 950-317
EAN / GTIN 4946368390796

Description

Description:

The Mitutoyo Digital Protractor Pro 360 uses an electronic gravity sensor powered by the latest low-power electronic circuit technology to make incline measurements on flat surfaces. The Digital Protractor Pro has a full 360° measuring range, and the LCD display remains upright to view at all angles for easy, accurate readings on the Pro 360 model.

  • Calibration is simple and requires no special fixtures or tools
  • Frame is constructed of machined aluminum for lightweight portability and durability
  • Powered by 9V battery for 500 hour battery life
  • Supplied in a fitted plastic case

SERIES 950 Technical Data

Cross Axis Error: Minimal
Temperature Operation: -5°C to 50°C (23°F to 122°F)
Temperature Storage: -20°C to 65°C (-4°F to 149°F)

Feature:

  • Order No.: 950-317
  • Model: Pro 360
  • Resolution: .01 °
  • Accuracy: ±.1° Level ±10°, Plumb ±10° ±.2° Maximum error
  • Repeatability: ±.1°
  • Weight: 289g (10.2oz)
  • Output: None

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart