Tubular Inside Micrometer Carbide Tipped 50-300mm

Article no.: U45011 50-300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product 2-point internal micrometer

Identification & Classification

Article number U45011 50-300
EAN / GTIN 4946368438450

Description

Description:

This is an extension rod type inside micrometer that offers you the following benefits: Interchangeable extensions with cylindrical gage rods are spring-mounted in protective sleeves so you can extend the measuring range. Carbide measuring faces are available.

Feature:

Range: 50 - 300 mm
Graduation: 0.01 mm
Functions: With carbide measuring surface
Inch-Metric: Metric
Accuracy: ±(3+n+L/50) µm n = Number of rod, L = Maximum measuring length (mm)
Delivered: Including box, key, micrometer head

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart