Vernier Height Gauge 0-200mm

Article no.: U44050 0-200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U44050 0-200

Description

Description:

This vernier height gauge offers you the following benefits: You can take accurate and fast readings thanks to the satin chrome finished main and vernier scales. A carbide-tipped scriber is provided.

Feature:

Range: 0 - 200 mm
Accuracy: ±0,03 mm
Graduation: 0,02 mm
Inch-Metric: Metric
Delivered: Including scriber and scriber clamp
Fine adjustment: 4 mm
Scale setting: 15 mm: 300, 450, 600 mm Measuring range 25 mm: 1,000 mm Measuring range
Inch/metric: Metric
Scope of delivery: Incl. scribing needle, scribing needle holder

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart