Dial Caliper (External Meas.), Type: 0-50-RK/K

Article no.: U42207 0-50-RK/K
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U42207 0-50-RK/K

Description

Version:

External Measurement Dial Caliper Gage
The Mitutoyo external measurement dial caliper gage is designed to be used as a comparison gage for inside diameter and linear measurements.

Features & Benefits
The Mitutoyo external dial caliper gage utilizes spring-loaded jaws to provide constant point contact pressure to take highly accurate comparison measurements of hole diameters and groove and tube thicknesses. The dial display provides precise, readable measurements in metric or inches.
  • Available in Metric and Inch models
  • Available in ranges up to 50mm/2”
  • Available with different types of jaws for various application needs
  • Indicator should be used in conjunction with a setting ring or micrometer
  • White dial face for easier, precise measurement readings
  • Crystal is glare-free with a scratch-resistant coating
  • IP65 Rating resists dusts and liquid penetration up to the force of a low-pressure water jet
  • Supplied in a fitted plastic case

Description:

Technical Data
  • Technology: Mechanical
  • IP Rating: IP65

Feature:

  • Order No.: 209-912
  • Units: Metric
  • Min Range: 0mm
  • Max Range: 50mm
  • Graduation: 0.05mm
  • Accuracy: ±0.05mm
  • Max measuring depth: 169mm
  • Measuring Contact Type RK/K
  • Upper meas cont lgth: 30mm
  • Lower meas cont lgth: 4.5mm
  • Upper meas cont type: Ball
  • Lower meas cont type: Ball
  • Upper meas cont rad: -
  • Lower meas cont rad: -
  • Upper measuring diameter: 3mm
  • Lower measuring diameter: 3mm
  • Mass: 400g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart