Can Seam Micrometers (for steel cans): 0-0.5"

Article no.: U42179 0-0.5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U42179 0-0.5
EAN / GTIN 4946368020372

Description

Version:

Series 147
Can Seam Micrometers
The Mitutoyo can seam micrometer takes precise measurements of width, height and depth of can seams. Micrometers are available for steel, aluminum and sprayer cans.

Features & Benefits
The Mitutoyo can seam micrometer is constructed with high-grade tool steel in our own manufacturing facilities in Japan, ensuring the micrometer is made to our precise standards. The micrometer’s ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. An inch Vernier scale provides precise outside diameter measurements.
  • Available in Metric and Inch models
  • Micrometers are available for steel, aluminum and sprayer cans
  • The spindle and anvils are constructed of hardened steel for durability
  • Ratchet mechanism provides an audible click to ensure measurement is performed at a constant force
  • Satin chrome finish on the sleeve and laser etched measurements on thimble for easier reading
  • Supplied in fitted carton

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart