3-Point Internal Micrometer Holtest 100-125mm, 0,005mm 200-225

Article no.: U42041 200-225
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product 3-point internal micrometer

Identification & Classification

Article number U42041 200-225
EAN / GTIN 4946368517322

Description

Description:

These are three-point and two-point internal micrometers that offer you the following benefits: Titanium-coated measuring pins give you excellent durability and impact resistance (3-point type). Three-point micrometer allows stable measurement through automatic centring. It is delivered without setting rings or extensions.

Feature:

Digital/Analogue: Analogue
Measuring range: 200 - 225
Graduation: 0.005 mm
Limit value of the measurement deviation J MPE: ±6 µm
Scale: Scale drum and sleeve satin chrome-plated, up to 12 mm: ⌀ 17 mm over 12 mm: ⌀ 23 mm
Inch/metric: metric
Scope of delivery: Incl. box, setting key, works test certificate

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart