Bore Gage - Standard - 3/8" Dia. - With Protective Cover: Dial Gage 2923AB-10 for 0.7-1.4"

Article no.: U42037 0.7-1.4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U42037 0.7-1.4
EAN / GTIN 4946368855066

Description

Version:

Series 511
Bore Gage - Standard - 3/8″ Dia. - With Protective Cover
The Mitutoyo standard type bore gage features interchangeable anvils and spacers to take highly accurate diameter measurements of a wide range of bore hole sizes. Models are available with a Mitutoyo Dial Indicator.

Features & Benefits
The Mitutoyo standard type bore gage is available in several different inch ranges to measure inside bore diameters with accuracy to .00008”. The bore gage comes with interchangeable anvils to measure different bore diameters with the same gage. A pendulum guide structure permits the  slide of the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
  • Available with a Mitutoyo Dial Indicator
  • Available in Inch models
  • Optional extension rods are available to measuring deep hole with accuracy
  • Large, newly designed grips are easier to hold and reduce heat transfer from the operator for better accuracy
  • Fully protected by a rugged cover
  • Gage stem diameter is .375”
  • Interchangeable anvils are constructed of alloy steel with carbide-tipped measuring faces for added accuracy and durability
  • Supplied in a fitted plastic case

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart