Dynamic™ Standard N95 Disposable Respirator - 10 Pack

Article no.: U09821 N95
Set price 10 Piece (1.37 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Filter Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09821 N95
EAN / GTIN 620606550091

Description

Version:

Provides basic protection from dust, mists and fumes without breaking your budget. Ideal for occasional use or light duty applications. NIOSH approved N95 for use in non-oil environments.

Description:

  • Open cell foam nose pad that creates a cushion between the nose and the mask for increased comfort
  • Nose clip that helps form the mask to the shape of the user's nose for more secure seal
  • Latex Free and no common allergens for worry free for you and your workers
  • Exhalation valve reduces heat build up near the face, improving comfort

Feature:

  • Color White
  • Sizes Available OS
  • Packaging Boxed
  • Packed 8 Boxes/Case
  • Country of Origin India
  • Head Strap Braided
  • Strap Attachment Ultrasonic Welded
  • Construction Moldable Metal Noseband, Exhalation Valve, Nose Pad
  • Certifications NIOSH N95

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart