Flame retardant overalls, Unisex size: XL

Article no.: U09819 XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flame protection overalls

Identification & Classification

Article number U09819 XL
EAN / GTIN 616314132650

Description

Description:

  • 9oz 90% cotton/10% Nylon
  • PPE22, ATPV 13.2 cal/cm2
  • Aramid high tenacity FR thread
  • No metal pieces on the garment
  • Bar-tacked at all stress points
  • Protective stand-up collar with hook & loop closure
  • Storm guard with hook & loop closure
  • Action back for mobility
  • Side elasticized waist
  • FR rib knit cuffs
  • Hook & loop on bottom
  • 2 waist patch pockets with side access
  • UL Certified
  • NFPA 2112-2023
  • NFPA 70E, ASTM F 1506
  • CAN/CGSB 155.20, CAN/CGSB 155.22
  • OSHA 29 CFR1910.269
  • EN ISO11611, EN ISO11612, EN ISO14116

Feature:

  • Color Navy
  • Packaging Bagged Each
  • Country of Origin China
  • Clothing Type Coveralls
  • Fabric Cotton, Nylon
  • Weight 9oz
  • Total Pockets 2
  • Closure Hook and Loop
  • Certifications OSHA 29 CFR 1910, NFPA 70E,
  • UL Certified, ASTM F1506, NFPA
  • 1975, NFPA 2112
  • Product Circularity --
  • PPE Category 2
  • ARC Rating 13.2 cal/cm2
  • ANSI Type/Class --

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart