Uniform Technology™ Spray Barrier Paint / Powder Coating Coverall

Article no.: U09814 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Overall

Identification & Classification

Article number U09814 M
EAN / GTIN 616314526633

Description

Version:

Idea for use in paint spray and powder coating applications.

Description:

  • Spray Barrier Fabric - 99% Polyester / 1% Carbon
  • Military collar for a clean look
  • Raglan sleeves for more movement
  • Mesh vented back with flap, mesh vented underarms and inseam
  • Coil zipper with top snaps
  • Elastic at sleeve hems
  • One inside breast pocket
  • Two patch hip pockets
  • Waist tabs with snaps on back
  • Hemmed legs with snap adjustments
  • Sideseam pockets with pass through flaps

Feature:

  • Color Navy
  • Packaging Bagged Each
  • Clothing Type Jackets
  • Fabric Sateen
  • Weight 9oz
  • Closure Snap
  • Total Pockets 2
  • Pocket Type Internal Pocket, Tool Pocket
  • Certifications ASTM D6413, TAA Compliant
  • Product Circularity Reusable / Launderable

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart