Uniform Technology™ Auto Grid Paint Powder Coating Coverall

Article no.: U09813 3XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09813 3XL
EAN / GTIN 616314523915

Description

Version:

Reusable full-body royal blue coverall 99% polyester, 1% carbon.

Description:

  • Auto Grid Fabric - 99% Polyester / 1% Carbon
  • Raglan sleeves for more movement
  • Extra wide front facing with double pull zipper to protect clothing worn under coveralls
  • Inside left breast pocket and back hip pocket with flap to carry essentials
  • Hidden snaps and tabs on inside back waist for additional sizing
  • Black tricot vents on full upper back, sleeve outseam, leg inseam and leg back to allow for maximum breathability
  • Elastic sleeve opening with hidden snap closure for easy donning
  • Pass through pockets side front with inside (modesty) flap
  • Radio webbing loops on front sleeve seams and back right waist to hang tools

Feature:

  • Color Royal
  • Packaging Case
  • Country of Origin China
  • Clothing Type Coveralls
  • Fabric Auto Grid
  • Closure Double Pull Zipper
  • Construction ESD Safe, Low-Lint
  • Certifications --
  • Product Circularity Reusable / Launderable
  • ISO Cleanroom --
  • ANSI/ESD S20.20 --
  • Temperature Resistant --
  • Static Control Property Static Dissipative

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart