Posi-Wear® BA™ Coverall With Hood & Boot, 58 gsm

Article no.: U09801 4XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard/regulation ASTM F1670 standard for blood penetration; NFPA 99 Antistatic test
Type of product Chemical protective suit

Identification & Classification

Article number U09801 4XL
EAN / GTIN 662909360205

Description

Version:

PosiWear Breathable Advantage is made from PolyBreathe light material which provides the optimum balance between protection and comfort. Good for use in manufacturing, pressure washing, painting, resurfacing or fiberglass handling

Description:

  • PosiWear BA: Breathable Advantage - Proprietary technology against dry particulates and liquid sprays without sacrificing breathability.
  • Full length zipper front and exceptional strength for easy donning
  • ANSI Sized for a wide range of motion
  • Complete protection from head to toe
  • Attached hood with elastic around the face
  • Attached boot with elastic around ankles for a good fit
  • Elastic wrists and waistband for improved fit
  • Extremely low linting
  • Latex free
  • ASTM F1670 standard for blood penetration
  • NFPA 99 Antistatic test
  • One time use product

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart