PIP® Reusable TPR Corded Ear Plugs - NRR 25

Article no.: U09744 CORDED
Set price 100 Piece (0.64 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Disposable earplugs

Identification & Classification

Article number U09744 CORDED
EAN / GTIN 616314709661

Description

Version:

Plugs are often used in dirty working environments making it likely that particles will collect on the surface of the material, causing minor injuries and irritation. The smooth, dirt-repellent surface of the 267-HPR310C can be cleaned using soap and water, maintaining the wearer's comfort and safety.

Description:

  • Pre-formed plug shape with no rolling required makes insertion simple
  • Self-sealing flanges give all day comfort
  • Rigid stem makes insertion easy and reduces the risk of contamination
  • Non-resonating textile cord for comfort and easy storage
  • Cord can be detached for added safety when working around machines, or when the TPR plug is to be cleaned using soap and water
  • Can be reused several times, making them very cost efficient
  • Moderate attenuation allows for safe usage that blocks out hazardous noise yet allows warning signals and voices to be clearly understood

Feature:

  • Color Orange
  • Sizes Available OS
  • Packaging Boxed
  • Country of Origin Mexico
  • Hearing Style Corded
  • Ear Plug Material Thermoplastic Rubber
  • Shape Flange
  • Cord Material Textile
  • Box Count 100
  • EN 352 --
  • Certifications TAA Compliant
  • Product Circularity Reusable / Launderable
  • Recycled via Terracycle
  • NRR Rating (ANSI S3.19-1974) 25
  • SNR Rating --
  • SLC 80 --
  • SLC 80 Class Class

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart