Mega Bullet™ Plus Disposable Soft Polyurethane Foam Ear Plugs - NRR 33

Article no.: U09743 UNCORDED
Set price 200 Piece (0.11 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Disposable earplugs

Identification & Classification

Article number U09743 UNCORDED
EAN / GTIN 616314377792

Description

Version:

PowerSoft™ Foam Technology is a proprietary polyurethane foam formulation that results in ear plugs with optimally-sized cell structure that expand gently and evenly inside the ear canal. This translates to all-day comfort with exceptional attenuation.

Description:

  • PowerSoft™ Foam Technology features a proprietary polyurethane formulation that delivers optimal recovery time, easy insertion and maximum all-day comfort
  • Size and shape fits most ear canals
  • Smooth closed cell outer layer that prevents debris build-up
  • Soft and comfortable PowerSoft™ foam supports long term comfort
  • NRR 33 protection

Feature:

  • Color Orange
  • Sizes Available OS
  • Packaging Boxed
  • Country of Origin Mexico
  • Hearing Style Uncorded
  • Ear Plug Material Polyurethane Foam
  • Shape Tapered
  • Box Count 200
  • Certifications TAA Compliant
  • Product Circularity Recycled via Terracycle
  • NRR Rating (ANSI S3.19-1974) 33
  • SNR Rating --
  • SLC 80 --
  • SLC 80 Class Class

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart