Mega Flare™ Tapered Disposable Soft Polyurethane Foam Corded Ear Plugs - NRR 32 / SNR 38

Article no.: U09742 CORDED
Set price 100 Piece (0.21 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Disposable earplugs

Identification & Classification

Article number U09742 CORDED
EAN / GTIN 616314268663

Description

Description:

  • Traditional flared bell shape for easy removal
  • Consistent cellular structure for optimal expansion recovery time for a consistent, uniform fit
  • Smooth closed cell outer layer that prevents debris build-up
  • Soft and comfortable feel for all day comfort
  • Black PVC cord for convenience and to prevent loss of ear plugs
  • NRR 32 protection

Feature:

  • Color Red
  • Sizes Available OS
  • Packaging Boxed
  • Country of Origin Mexico
  • Hearing Style Corded
  • Ear Plug Material Polyurethane Foam
  • Shape Tapered
  • Cord Material PVC
  • Box Count 100
  • EN 352 Ear Plugs
  • Certifications TAA Compliant
  • Product Circularity Recycled via Terracycle
  • NRR Rating (ANSI S3.19-1974) 32
  • SNR Rating 38
  • SLC 80 20
  • SLC 80 Class Class 3
  • Attenuation - High Frequency 37
  • Attenuation - Medium Frequency 36
  • Attenuation - Low Frequency 34

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart