Version:
The ANSI Certified Type II, Class E industrial climbing helmet offers superior impact protection while working at heights or in confined spaces. Features a super lightweight ABS shell and a integrated EPS inner shell foam liner that work in conjunction with the highly adjustable 4-point HDPE inner suspension to provide exceptional protection from top of head and lateral impact hazards. The Traverse™ - Mips® offers a low friction layer that allows the head to move inside the helmet (10mm – 15mm relative motion in all directions) which can redirect the harmful rotational motion otherwise transferred to the head.
Description:
- Ultra lightweight shell made with ABS material provides superior protection
- Mips® (Multi-directional Impact Protection System) Brain Protection System for Industrial Safety Helmets is a low frictional layer designed to reduce rotational motion transferred to the head from angled impacts
- EPS foam impact liner helps absorb the forces of front, side, or rear impacts
- Includes a 4-point cross-over chin strap with quick release buckle that is adjustable for a safe & secure fit
- Rugged non-slip adjustable SURE-LOCK wheel ratchet ensures proper suspension performance and effortless fit for all head sizes
- Inner suspension includes comfortable padding for above the brow line
- Meets ANSI Z89.1-2014 Type II, Class E
- Meets clauses 4.2 of EN12492
- Compatible with full line of Traverse accessories
Feature:
- Color Navy
- Sizes Available OS
- Packaging Boxed
- Country of Origin China
- Shell Material ABS
- Shell Non-Vented
- Brim Style Cap Style
- Brim Length Micro
- Size Adjustment Wheel Ratchet
- Suspension Foam Cradle System
- Chin Strap 4-Point Polyester
- Sweatband Polyester EVA
- Size Range 53cm-63cm
- Construction MIPS Technology
- Certifications ANSI/ISEA Z89.1, EN 12492
- Product Circularity Recycled via Terracycle
- ANSI Type Type II
- Electrical Class Class E