MK8 Evolution® Type II Linesman Safety Helmet with HDPE Shell, EPS Impact Liner, Polyester Suspension, Wheel Ratchet Adjustment and 4-Point Chin Strap

Article no.: U09727 BLUE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety helmet

Identification & Classification

Article number U09727 BLUE
EAN / GTIN 5038428120371

Description

Version:

The MK8 Evolution® meets the ANSI Z89.1 standard for Type II impact protection. However, it is also the only industrial safety helmet in the world at this time meeting and exceeding the new, tougher European standard EN14052, the biggest advance in industrial head protection in over 45 years.The high-density EPS liner and ultra comfortable harness ensure maximum protection in the highest risk environments without compromising comfort.But most importantly, MK8 Evolution® provides protection from SIDE IMPACTS and SIDE PENETRATION to the same level as ANSI Z89.1 Type I testing, with almost 20 times the coverage area.

Description:

  • Mounted 4-point chin strap harness
  • Chin strap ANSI approved for retention on Type II helmet
  • Provides a secure fit in the most extreme conditions
  • Meets ANSI/ISEA Z89.1, Type II, Class E requirements
  • Offers Side (Lateral) Impact Protection which reduces the force of impact resulting from a blow which may be received off center as well as to the top of the head
  • Also offers Side Penetration Protection in addition to crown penetration
  • Expanded Polystyrene (EPS) Impact Liner helps absorb the forces of impact
  • High-Density Polyethylene (HDPE) Shell
  • Deluxe Polyester Textile Strap Suspension with microfiber crown pad webbing
  • Wheel Ratchet Adjustment allows user to easily adjust fit while wearing
  • Universal Accessory Slots

Feature:

  • Color Blue
  • Sizes Available OS
  • Packaging Bagged Each
  • Country of Origin United Kingdom
  • Shell Material HDPE
  • Shell Non-Vented
  • Brim Style Cap Style
  • Brim Length Standard
  • Size Adjustment Wheel Ratchet
  • Suspension Polyester Textile Straps
  • Chin Strap 4-Point Polyester
  • Sweatband Microfiber
  • Size Range 53cm-63cm
  • Construction --
  • Certifications ANSI/ISEA Z89.1, TAA Compliant
  • Product Circularity Recycled via Terracycle

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart