PIP® Top Grain Goatskin Leather Protector for Novax® Gloves - Drivers Style

Article no.: U09536 7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Electrician's gloves

Identification & Classification

Article number U09536 7
EAN / GTIN 616314049095

Description

Version:

For use with Class 00-0 rubber insulating Novax® gloves. A leather protector is only to be used for mechanical protection for rubber insulating gloves. Not to be used for electrical protection per ASTM F696-06 (2011) standard.

Description:

  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Fourchettes between the fingers enhance the natural contour of the glove for a better fit
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification
  • Meets ASTM F696-06 (2011) standard

Feature:

  • Color Natural
  • Country of Origin Pakistan
  • Material Goatskin
  • Length 10″
  • Cuff Driver

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart