Ironcat® Premium Grade Split Cowhide Leather Welder's Glove with Cotton Lining

Article no.: U09535 2XL
Set price 12 Pair (8.36 US $ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cowhide split leather gloves

Identification & Classification

Article number U09535 2XL
EAN / GTIN 616314294723

Description

Version:

Ideal for welding and hot, heavy material handling.

Description:

  • Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Cotton blend lining gives welders additional heat protection but still absorbs moisture
  • Fully welted to protect seams from abrasions
  • Stitched with Kevlar® adding strength and burn resistance
  • Reinforced palm and thumb strap increases durability and provides added protection at common wear points
  • Wing thumb increases comfort in open-handed work
  • One-piece back for extended glove life
  • 14″ glove length
  • This style is also available in a Left Hand Only (945LHO) and Right Hand Only (945RHO) configuration.

Feature:

  • Color Blue
  • Sizes Available M-2XL
  • Packaging Bulk Pack
  • Packed 6 Dozen/Case
  • Case Dimensions (in) 19.02 x 16.50 x 22.01
  • Case Weight (lbs) 54.01
  • Country of Origin Pakistan
  • Hide Split Cowhide
  • Lining Cotton
  • Grade Premium
  • Cuff Slip-on
  • Length --
  • Palm Leather
  • Back Leather
  • Closure Slip On
  • Thumb Wing
  • Stitching Kevlar
  • Construction Cut-and-Sewn

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart