Ironcat® Premium Top Grain Goatskin Leather MIG Welder's Glove with Split Cowhide Back and Fleece Lining

Article no.: U09533 XL
Set price 12 Pair (12.65 US $ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Welder's gloves

Identification & Classification

Article number U09533 XL
EAN / GTIN 848309039433

Description

Version:

Ideal for Mig welding and automotive assembly.

Description:

  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Split cowhide leather back provides comfort, durability, excellent abrasion resistance, and breathability
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Fleece lined for additional heat protection
  • Stitched with Kevlar® adding strength and burn resistance
  • Reinforced thumb crotch strap for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Straight thumb increases comfort in closed-fisted work
  • Reinforced pulse protector
  • Brown split cowhide gauntlet cuff for added forearm protection and allows for easy on and off

Feature:

  • Color Brown
  • Packaging Pair Tagged Retail Ready
  • Country of Origin Pakistan
  • Hide Top Grain Goatskin
  • Lining Fleece Pile
  • Grade Premium
  • Cuff Gauntlet
  • Palm Leather
  • Back Leather
  • Closure Slip On
  • Thumb Straight
  • Stitching Kevlar
  • Construction Cut-and-Sewn, Gunn Cut

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart