PIP® Top Grain Pigskin Leather Drivers Glove with Natural Thermal Lining - Keystone Thumb

Article no.: U09521 S
Set price 12 Pair (9.58 US $ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09521 S
EAN / GTIN 662909718440

Description

Version:

Used in cold weather applications including farming, construction, machine operation and refrigeration.

Description:

  • Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Top Grain leather is smooth, provides durability and dexterity
  • Natural thermal lining provides excellent insulation without the bulk of fleece.
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification

Feature:

  • Color Natural
  • Packaging Bulk Pack
  • Country of Origin Madagascar
  • Lining Thermal
  • Cuff Slip-on
  • Hide Top Grain Pigskin
  • Grade Premium
  • Palm Leather
  • Back Leather
  • Thumb Keystone
  • Construction Cut-and-Sewn
  • Certifications TAA Compliant

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart