Version:
Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
Description:
- Seamless construction offers increased comfort and breathability
- Polykor blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- 100% Silicone Free
- Washable, resistant to chemicals, water, and ultraviolet light
Feature:
- Color Salt & Pepper
- Packaging Pair Bagged Retail Ready
- Country of Origin China
- Liner Material PolyKor
- Coating Polyurethane
- Coating Color Gray
- Coating Coverage Palm & Fingers
- Grip Flat
- Gauge 13
- Cuff Knit Wrist
- Impact Protection --
- Construction Coated Seamless Knit
- Certifications Silicone Free
- Product Circularity Reusable / Launderable
- Recycled via Terracycle
- Cut Level A2
- ANSI Abrasion Level 6
- ANSI Puncture Level 3
- ANSI Impact Level --
- ANSI Contact Heat Level --
- EN 388 4342BX
- ASTM F1358 Vertical Flame Level --
- EN 407 --