MaxiCut® Ultra DT™ Seamless Knit Engineered Yarn Glove with Premium Nitrile Coated MicroFoam Grip on Palm & Fingers - Micro Dot Palm

Article no.: U09485 XS
Set price 12 Pair (15.33 US $ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cut-resistant gloves

Identification & Classification

Article number U09485 XS
EAN / GTIN 616314178337

Description

Version:

Designed and developed as a 360° breathable cut resistant glove MaxiCut® Ultra DT™ combines high levels of cut protection with comfort, flexibility and dexterity for dry environments.

Description:

  • Innovative fibres - ATG® sources their base ingredients to develop their own unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort.
  • Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area.
  • 360° breathability - patented Nitrile MicroFoam coating offers 360° breathability, making it the most breathable glove on the market today.
  • Form, fit and feel - mimics the ″hand at rest″, reducing hand fatigue and increasing comfort.
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Latest knitting technology - utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
  • Consistent liner penetration - from the nitrile, leaving only the soft liner resting against the skin.
  • Optimized grip delivered through our micro-cup finish, allows for a controlled grip.
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation.
  • This glove has been laundered prior to final packaging making it clean and safe for use.
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin.
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product.
  • Complies with FDA food handling requirements 21 CFR, Part 177

Feature:

  • Color Blue
  • Packaging Bulk Pack
  • Country of Origin Sri Lanka
  • Liner Material Engineered Yarn
  • Coating Nitrile
  • Coating Color Black
  • Coating Coverage Palm & Fingers
  • Grip Dot
  • Gauge 15
  • Cuff Knit Wrist
  • Impact Protection --
  • Construction Coated Seamless Knit,
  • Reinforced Thumb Crotch,
  • Touchscreen Compatible
  • Certifications 21 CFR, Latex Free
  • Product Circularity Reusable / Launderable
  • Recycled via Terracycle
  • Cut Level A3
  • ANSI Abrasion Level 4
  • ANSI Puncture Level 3
  • ANSI Impact Level --
  • ANSI Contact Heat Level --
  • EN 388 4542CX
  • ASTM F1358 Vertical Flame Level --
  • EN 407 --

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart