G-Tek® Economy Weight Seamless Knit Polyester Glove with Latex Coated Crinkle Grip on Palm & Fingers

Article no.: U09479 XS
Set price 12 Pair (1.78 US $ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cut-resistant gloves

Identification & Classification

Article number U09479 XS
EAN / GTIN 616314226397

Description

Version:

Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.

Description:

  • Seamless knit polyester shell is flexible and offers 360 degree ANSI A1 cut protection... plus an A2 cut level on the coated palm of the glove
  • Latex crinkle coatings feature creases or wrinkles on the surface of the coating that are designed to channel fluids away allowing better contact on dry or wet surfaces – a natural rubber that is flexible, tough and durable due to its high degree of resistance to snagging, puncture, and abrasion
  • Breathable glove shell
  • Ergonomic shaped curved finger pattern
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification

Feature:

  • Color Light Gray
  • Packaging Bulk Pack
  • Country of Origin Viet Nam
  • Liner Material Polyester
  • Coating Latex
  • Coating Color Blue
  • Coating Coverage Palm & Fingers
  • Grip Crinkle
  • Gauge 10
  • Cuff Knit Wrist
  • Impact Protection --
  • Construction Coated Seamless Knit
  • Certifications --
  • Product Circularity Reusable / Launderable
  • Recycled via Terracycle
  • ANSI Abrasion Level 3
  • ANSI Puncture Level 3
  • ANSI Impact Level --
  • EN 388 2142X
  • EN 407 --

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart