G-Tek® PolyKor® Seamless Knit PolyKor® Blended with Double-Dipped Nitrile Coated MicroSurface Grip on Palm & Fingers

Article no.: U09470 XS
Set price 12 Pair (5.49 US $ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cut-resistant gloves

Identification & Classification

Article number U09470 XS
EAN / GTIN 616314130823

Description

Version:

Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.

Description:

  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Double-Dipped Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Feature:

  • Color Salt & Pepper
  • Packaging Pair Bagged Retail Ready
  • Country of Origin China
  • Liner Material PolyKor
  • Coating Nitrile
  • Coating Color Black
  • Coating Coverage Palm & Fingers
  • Grip MicroSurface
  • Gauge 13
  • Cuff Knit Wrist
  • Construction Coated Seamless Knit
  • Product Circularity Reusable / Launderable
  • Recycled via Terracycle
  • Cut Level A4
  • ANSI Abrasion Level 3
  • ANSI Puncture Level 4
  • ANSI Impact Level --
  • ANSI Contact Heat Level --
  • EN 388 4X43DX
  • ASTM F1358 Vertical Flame Level --
  • EN 407 --

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart