MaxiFoam® Premium Seamless Knit Nylon Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers

Article no.: U09464 M
Set price 12 Pair (4.46 US $ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09464 M
EAN / GTIN 616314017810

Description

Version:

Nitrile Foam on a Seamless Nylon Liner. Designed for general purpose handling in oily and dirty conditions.

Description:

  • Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Light coating gives improved flexibility and dexterity
  • Surface of the glove designed to ″channel″ oil away to give a better grip
  • Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability
  • Minimal strikethrough reduces irritation and increases comfort levels
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Silicone and Latex free
  • Designed to produce minimal lint and dust
  • This glove has been laundered prior to final packaging making it clean and safe for use
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (34-800V)

Feature:

  • Color White
  • Packaging Bulk Pack
  • Country of Origin Sri Lanka
  • Liner Material Nylon, Spandex
  • Coating Nitrile
  • Coating Color Gray
  • Coating Coverage Palm & Fingers
  • Grip MicroFoam
  • Gauge 15
  • Cuff Knit Wrist
  • Impact Protection --
  • Construction Coated Seamless Knit
  • Certifications CFIA, Silicone Free, Latex Free
  • Product Circularity Reusable / Launderable
  • Recycled via Terracycle
  • ANSI Abrasion Level 2
  • ANSI Puncture Level 2
  • ANSI Impact Level --
  • EN 388 4121AX
  • EN 407 --

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart