G-Tek® Seamless Knit Nylon Blend Glove with Polyurethane Coated Flat Grip on Palm & Fingers - Touchscreen

Article no.: U09463 3XL
Set price 12 Pair (1.45 US $ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09463 3XL
EAN / GTIN 616314091612

Description

Version:

Used in electronic and computer assembly, quality control, inspection and general assembly.

Description:

  • Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Breathable back for comfort
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Silicone free
  • Pair packed for ease of distribution
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (33-G125V)

Feature:

  • Color Gray
  • Sizes Available XS-3XL
  • Packaging Pair Bagged Retail Ready
  • Packed 25 Dozen/Case
  • Case Dimensions (in) 24.80 x 11.81 x 18.11
  • Case Weight (lbs) 22.05
  • Country of Origin China
  • Liner Material Nylon
  • Coating Polyurethane
  • Coating Color Gray
  • Coating Coverage Palm & Fingers
  • Grip Flat
  • Gauge 13
  • Cuff Knit Wrist
  • Impact Protection --
  • Construction Coated Seamless Knit,
  • Touchscreen Compatible
  • Certifications Silicone Free
  • Product Circularity Reusable / Launderable
  • Recycled via Terracycle
  • Performance Data
  • ANSI Abrasion Level 3
  • ANSI Puncture Level 2
  • ANSI Impact Level --
  • EN 388 4131X
  • EN 407 --

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart