Version:
Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
Description:
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- 100% Silicone free
- This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (16-560V)
Feature:
- Color Gray
- Packaging Pair Bagged Retail Ready
- Country of Origin China
- Liner Material PolyKor
- Coating Polyurethane
- Coating Color Gray
- Coating Coverage Palm & Fingers
- Grip Flat
- Gauge 13
- Cuff Knit Wrist
- Construction Coated Seamless Knit
- Certifications Silicone Free
- Product Circularity Recycled via Terracycle
- Reusable / Launderable
- Cut Level A4
- ANSI Abrasion Level 4
- ANSI Puncture Level 4
- ANSI Impact Level --
- ANSI Contact Heat Level --
- EN 388 4X43DX
- ASTM F1358 Vertical Flame Level --
- EN 407 --