QRP® Qualakote® Seamless Knit Nylon/Carbon Fiber Electrostatic Dissipative (ESD) Glove with Polyurethane Coated Grip on Fingertips

Article no.: U09453 M
Set price 120 Pair (2.88 US $ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product ESD gloves

Identification & Classification

Article number U09453 M
EAN / GTIN 616314282409

Description

Version:

Used in circuit board manufacturing, munitions, electronics assembly and aerospace.

Description:

  • Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
  • Seamless knit gloves provide great dexterity
  • Polyurethane coated fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
  • Spandex Cuff - No Latex
  • RoHS Compliant

Feature:

  • Color Gray
  • Country of Origin Viet Nam
  • Liner Material Carbon, Nylon
  • Coating Polyurethane
  • Coating Coverage Fingertips
  • Coating Color White
  • Grip Smooth
  • Gauge --
  • Lining --
  • Weight --
  • Cuff Knit Wrist
  • Hem Overlock Stitch
  • Construction Coated Seamless Knit, ESD Safe
  • Certifications --
  • Product Circularity Recycled via Terracycle
  • Reusable / Launderable
  • ISO Cleanroom --
  • Temperature Resistant --
  • Static Control Property Static Dissipative

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart