CleanTeam® Economy, Light Weight Cotton Lisle Inspection Glove with Unhemmed Cuff - 9"

Article no.: U09449 MENS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09449 MENS
EAN / GTIN 616314001857

Description

Version:

Ideal for inspection and electronics assembly.

Description:

  • Constructed in a two piece, reversible pattern using 100% cotton fabric
  • Designed to minimize contamination of products from human hands
  • Can be used as liners under disposable and unsupported liquid proof gloves

Feature:

  • Color White
  • Sizes Available MENS
  • Packaging Bulk Pack
  • Country of Origin Pakistan
  • Liner Material Cotton
  • Weight Lightweight
  • Cuff --
  • Hem Unhemmed
  • Construction Cut-and-Sewn
  • Certifications --
  • Product Circularity Reusable / Launderable

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart