Ironcat® Economy FR Treated 100% Cotton Welders Jacket - 30"

Article no.: U09162 3XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09162 3XL
EAN / GTIN 662909078247

Description

Version:

Ideal use for steel mills, shipyards, manufacturing, automotive, gas welding, torch work

Description:

  • 9 oz. green FR treated 100% cotton twill fabric protects from light sparks.
  • Anodized snaps do not corrode and prevent flashback
  • Adjustable clasp at wrists for a custom fit
  • 1 interior pocket
  • ISO 11611, ISO 11612, ASTM D6413

Feature:

  • Color Green
  • Clothing Type Jackets
  • Fabric Cotton, Twill
  • Weight 9oz
  • Closure Snap
  • Pocket Type Internal Pocket
  • Certifications ASTM D6413, TAA Compliant
  • Product Circularity Reusable / Launderable

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart